Shop All Widespread Bathroom Faucets
Speakman
Lura Widespread Faucet with Lever Handles
Mfr # CD522MB
Zoro # G404661040
product price: $862.99
/ea
Free Shipping & Returns
$862.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass & Zinc
- Color Matte Black
- Width 5.44
- Weight 5.24
- Height 7.625
Product Information
- Brand Speakman
- MFR # CD522MB
- Zoro # G404661040
- UPC # 671252130748
- Country of Origin China
- Category Widespread Bathroom Faucets
Dimensions
Width | 5.44 |
Height | 7.625 |
Length | 14 |
Details
Material | Brass & Zinc |
Color | Matte Black |
Weight | 5.24 |
Description
Conceived by award-winning interior designer Clodagh this faucet has been beautifully crafted to deliver a classic yet modern look. Featuring a singular, minimalistic spout paired with clean lever handles, this widespread faucet is ideal for any modern bathroom. With a solid, Low-lead brass construction coated with a stunning, corrosion resistant finish, this Lura Widespread Faucet will look and age beautifully over time.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Escutcheon, 13 and 14 Series (RP19809)
- HAM-LET High Pressure Relief Valve, 1 97/100" L (H-900-HP-SS-L-1/4-H)
- RIDGID Press Tool Jaw (28018)
- AMERICAN STANDARD 1.5 gpm Aerated Outlet, 55/64"-27 Thread Size, Polished Chrome, Metal (M922880-0020A)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BC)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-MB)
- SPEAKMAN Rainier SB-1321 Widespread Faucet (SB-1321-E-PB)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (CD521PN)
- SPEAKMAN Lura Widespread Faucet with Lever Handles (SB-2523-PB)
- SPEAKMAN Neo Widespread Faucet (SB-1021-E-PB)
- KINGSTON BRASS KB988 Widespread Bathroom Faucet, Brushed Nickel (KB988)
- Speakman Widespread Bathroom Faucets