Shop All Shower & Bathtub Parts
Speakman
Lura Shower Arm and Flange
Mfr # CDS2501-BN
Zoro # G704661030
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 2.25
- Height (In.) 2.25
- Color Brushed Nickel
- Length 7.25
- Material 0
Product Information
- Brand Speakman
- MFR # CDS2501-BN
- Zoro # G704661030
- UPC # 671252136108
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 2.25 |
Height (In.) | 2.25 |
Length | 7.25 |
Details
Color | Brushed Nickel |
Material | 0 |
Weight | 0.55 |
Description
Crafted in partnership with award-winning designer Clodagh, the carries the same signature details found throughout the Lura collection: clean, sleek and stylized lines. The solid low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its striking brilliance over time.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flushometer Locking Ring, H-552 (5308381)
- SPEAKMAN Neo Shower Trim MB (CPT-1000-P-MB)
- STEEL & OBRIEN 2" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 304SS (14WMP-2-304)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 160 (87804)
- SPEAKMAN Neo CPT-1001-ORB Shower Valve Trim (CPT-1001-ORB)
- SPEAKMAN Anystream Replacement Shower Filter (FSR-1)
- SPEAKMAN VS-158-BN Versatile Hand Shower Hose (VS-158-BN)
- SPEAKMAN Lura Diverter Shower Valve Trim (CDCPT25403PN)
- SPEAKMAN Repair Part 48-0216-Mo Replacement Cap Screw (48-0216-MO)
- SPEAKMAN CPT-12001 Echo Shower Valve Trim (CPT-12001)
- DELTA Trinsic Cntmp 2Hl Monitor 17 Sries Valv Trim w/3S Integ Dvrtr VB (T27859-RB)
- Speakman Shower & Bathtub Parts