Shop All Shower & Bathtub Parts
Speakman
Lura Diverter Shower Valve Trim
Mfr # CDCPT25403PN
Zoro # G704661122
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.0
- Width (In.) 7
- Color Polished Nickel
- Height (In.) 3.4
- Material Brass, Zinc, Stainless Steel, Plastic
Product Information
- Brand Speakman
- MFR # CDCPT25403PN
- Zoro # G704661122
- UPC # 671252138270
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 7.0 |
Width (In.) | 7 |
Height (In.) | 3.4 |
Details
Color | Polished Nickel |
Material | Brass, Zinc, Stainless Steel, Plastic |
Weight | 2.47 |
Description
The Speakman CDCPT25003PN Lura Shower Valve Trim seamlessly blends traditional and modern designs. The Lura trim fit both our pressure balance (PB) and thermostatic (T) valves. A solid metal handle and metal trim plate provides years of maintenance free durable operation. The coordinates beautifully with the entire suite of Lura Products to create your tranquil spa retreat.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI Undermount, Stainless Steel, Kitchen Sink (RVM4110)
- HAYWARD FLOW CONTROL Foot Valve Screen, Ball Check, 1", CPVC (FV20100SA)
- AMERICAN STANDARD Siphon Jet Urinal, gpf. 0.5 to 1.0, Wall Mount (6550001.020)
- FLEX-STRUT Tubing Clamp, O.D., 1-Hole, 5/8" (FS-7730-5/8 E/G)
- SPEAKMAN Repair Part 48-0216-Mo Replacement Cap Screw (48-0216-MO)
- SPEAKMAN Neo SLV-1010-UNI-BN EasyInstall Universal Shower Combination (SLV-1010-UNI-BN)
- SPEAKMAN CPT-1401-BN Neo Diverter Shower Valve Trim (CPT-1401-BN)
- SPEAKMAN Neo SA-1002-MB Diverter Slide Bar (SA-1002-MB)
- SPEAKMAN CPT-12001 Echo Shower Valve Trim (CPT-12001)
- SPEAKMAN Lura Trim X Handle (CPT-25001-PN)
- SLOAN A1041A-Bx Dual Fltr Diap Kt 1.6 Cl Boxed (3301122)
- Speakman Shower & Bathtub Parts