Shop All Showerheads and Tub Faucets
Speakman
Lura 15" Rain Shower in Matte Black
Mfr # S-2764-MB
Zoro # G506513643
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height 1.93
- Width 14.938
- Length 14.938
- Material Brass & Stainless Steel
Product Information
- Brand Speakman
- MFR # S-2764-MB
- Zoro # G506513643
- UPC # 671252167195
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 1.93 |
Width | 14.938 |
Length | 14.938 |
Details
Finish | Matte Black |
Material | Brass & Stainless Steel |
Description
Crafted in partnership with award-winning designer Clodagh, the Lura 15-inch Rain Shower Head brings a clean, minimalist look to the bath and an exhilarating experience to the shower. It features dozens of full-coverage sprays for fully immersive water delivery in a sleek and stylish package.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPS Galvanized Merchant Coupling (61105)
- KNAUF INSULATION 1" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 135/C (5001216)
- DRAMM Water Breaker Plastic400 (60-12346)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 20 gpm, 100m, PK20 (NMO100K3S-75)
- SPEAKMAN Wall Mounted, Exposed Shower, Rough Chrome Plated, Wall (S-1496-AF)
- SPEAKMAN Hand Held Shower Hanger (VS-126)
- SPEAKMAN Wall, Commercial Hand Shower, Polished Chrome, Wall (VS-100-PC)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Brs Pvd (S-2251-PB)
- SPEAKMAN Ceiling Mount Shower Arm, Brshd Nckl, 7" (S-2580-BN)
- SPEAKMAN Vintage Anystream 8 Jet Outdoor Shower (S-1495-3019)
- KOHLER Watertile Round Round 54-Nozzle Body Spray With Soothing Spray (8014-BL)
- Speakman Showerheads and Tub Faucets