Shop All Washroom Accessories
Speakman
Lucid Robe Hook - PC
Mfr # SA-3106
Zoro # G1399129
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Lucid Collection
- Height 0.787
- For Use With RPG05-114681
- Color Chrome
- Width 0.787
Product Information
- Brand Speakman
- MFR # SA-3106
- Zoro # G1399129
- UPC # 671252160899
- Country of Origin Portugal
- Category Washroom Accessories
Dimensions
Height | 0.787 |
Width | 0.787 |
Length | 2.362 |
Spout Height (In.) | 0 |
Hose Length (In.) | 0 |
Spout Length (In.) | 0 |
Description
The Speakman Lucid Robe Hook in Polished Chrome delivers the sleek lines and curved details found throughout the Lucid bath collection. The compact design provides plenty of room to hang bath essentials in compact spaces. Combined with the entire Lucid bathroom collection from Speakman, the Lucid Robe Hook helps create a design statement in a variety of transitionally styled baths.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1/2 In OD, Polyurethane, 100 Ft (4HL91)
- ZORO SELECT Red Brass 90 Degrees Reducing Elbow, FNPT, 3/4" x 1/2" Pipe Size (2CFF9)
- CHICAGO FAUCET High Flow Spray Valve, 3/4-14 UNS, 2.5GPM (90-HABCP)
- ASCO Mounting Bracket (160800-MB)
- SPEAKMAN Neo SA-2010 Double Paper Holder (SA-2010)
- SPEAKMAN Neo Double Robe Hook, Polished Chrome (SA-1008)
- SPEAKMAN SA-251-MB Lura Paper Holder Phone Shelf in Matte Black (SA-251-MB)
- SPEAKMAN Toilet Paper Holder, Brushed Nickel, Wall (SA-2005-BN)
- SPEAKMAN Toilet Paper Holder, Polished Chrome, Wall (SA-2005)
- SPEAKMAN SA-2505 Lura Paper Holder in Polished Chrome (SA-2505)
- MOEN Curved 5' Shower Rod Brushed Nickel (2-102-5BS)
- Speakman Washroom Accessories