Shop All Bath Towel Bars and Hooks
Speakman
Lucid 18" Towel Bar - PC
Mfr # SA-3107-18
Zoro # G9205606
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Collection Lucid Collection
- Length 2.362
- For Use With RPG05-114681
- Weight 0.59
Product Information
- Brand Speakman
- MFR # SA-3107-18
- Zoro # G9205606
- UPC # 671252160837
- Country of Origin Portugal
- Category Bath Towel Bars and Hooks
Dimensions
Length | 2.362 |
Width | 18.78 |
Height | 0.787 |
Spout Length (In.) | 0 |
Hose Length (In.) | 0 |
Spout Height (In.) | 0 |
Description
The Speakman Lucid 18" Towel Bar in Polished Chrome delivers the sleek lines and curved details found throughout the Lucid bath collection. The 18-inch designs provides plenty of room for a bath towel while fitting in compact spaces. Combined with the entire Lucid bathroom collection from Speakman, the Lucid Towel Bar helps create a design statement in a variety of transitionally styled baths.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2-1/2" x 1-1/4" Malleable Iron Hex Bushing Class 150 (0318908084)
- WORLDWIDE SOURCING Coupling Malleable Galv 3/4 (21-3/4G)
- KINGSTON BRASS Heritage, 4" Centerset Bathroom Faucet, Polished Brass (KB1602PL)
- LEGEND VALVE 3" GALVANIZED CAP (352-490)
- SPEAKMAN Neo Towel Ring (SA-1004-PN)
- SPEAKMAN Neo Robe Hook (SA-1008-BBZ)
- SPEAKMAN SA-2504 Lura Hand Towel Bar in Polished Chrome (SA-2504)
- SPEAKMAN Brass, Chrome, 4.19 L (SA-2408)
- SPEAKMAN Bathroom Hook, Wall Mounting, 2-1/2" H (SA-2408-BN)
- SPEAKMAN Neo Robe Hook (SA-1008-PB)
- KOHLER Riff Towel Ring Vibrant Brushed Moderne Brass (27412-2MB)
- Speakman Bath Towel Bars and Hooks