Shop All Shower Heads
Speakman
Kubos S-5001-BN-E2 Exhilaration Shower Head
Mfr # S-5001-BN-E2
Zoro # G7957057
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Material Plastic
- Flow Rate 2.0 gpm
- Length 5.25
- Width 5.25
Product Information
- Brand Speakman
- MFR # S-5001-BN-E2
- Zoro # G7957057
- UPC # 671252152320
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 5.25 |
Width | 5.25 |
Height | 3.25 |
Connection Size | 1/2"-14 |
Hose Length (In.) | 0.0 |
Depth | 3-1/4" |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 4.29 |
Description
Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Speakman Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Speakman Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, HI, OR, WA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/2" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-1-PC)
- KOHLER Adapter, Aerator (58791-CP)
- ANVIL 2" x 2" x 1-1/2" Malleable Iron Reducing Tee Class 150 (0310048806)
- ZORO SELECT Red Brass 90 Degrees Reducing Elbow, FNPT, 3/4" x 1/2" Pipe Size (2CFF9)
- SPEAKMAN Rainier S-5002-E175 Exhilaration Shower Head (S-5002-E175)
- SPEAKMAN 6-jet Brass Showerhead - Pb Bp (S-2252-PB-BP)
- SPEAKMAN Hotel S-2005-H-BNE175 Low Flow Shower Head (S-2005-H-BNE175)
- SPEAKMAN Shower Head, 1.50 gpm, Chrome, 9-13/64" H (VS-2272-E15)
- SPEAKMAN Shower Head, 2.50 gpm, Chrome, 9-15/32" H (VS-3011)
- SPEAKMAN Kubos VS-5001-BN-E15 Exhilaration Hand Held Shower Head (VS-5001-BN-E15)
- ALFI BRAND Polished Chrome Sliding Rail Hand Held Shower Head Set W/ Hose (AB7938-PC)
- Speakman Shower Heads