Shop All Shower Heads
Speakman
Kubos S-5001-BN-E175 Exhilaration Shower Head
Mfr # S-5001-BN-E175
Zoro # G1890825
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Material Plastic
- Flow Rate 1.75 gpm
- Length 5.25
- Width 5.25
Product Information
- Brand Speakman
- MFR # S-5001-BN-E175
- Zoro # G1890825
- UPC # 671252152337
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 5.25 |
Width | 5.25 |
Height | 3.25 |
Hose Length (In.) | 0.0 |
Connection Size | 1/2"-14 |
Depth | 3-1/4" |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 4.29 |
Description
Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toilet Seat, With Cover, Plastic, Elongated, White (65903)
- ZORO SELECT 1-1/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P839)
- STIEBEL ELTRON Electric Tankless Water Heater, 277V (DHC 4-3 CLASSIC)
- KOHLER Exhale Wall-Mount Handshower Holder W/ Supply Elbow & Volume Control (98355-CP)
- SPEAKMAN Shower Head, Polished Brass, Wall (S-2255-PB-E2)
- SPEAKMAN Head, 2.50 gpm, Brushed Nickel, 9-15/32" H (VS-3011-BN)
- SPEAKMAN Vector S-6000-MB Shower Head (S-6000-MB)
- SPEAKMAN Neo VS-3010-MB-E175 Hand Shower (VS-3010-MB-E175)
- SPEAKMAN Hotel S-2005-HBBNE175 Low Flow Shower Head (S-2005-HBBNE175)
- SPEAKMAN Icon 6-Jet Low Flow Brass Shower Head in Matte Black (S-2252-MB-E2)
- MOEN One-Function 3-1/2" Spray Head EcoPref Showerhead (6303EP)
- Speakman Bathtub Faucets & Accessories