Shop All Deck Plates
Speakman
Kitchen Deck Plate
Mfr # SB-DECK-SS
Zoro # G1891330
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 0
- Finish Stainless Steel
- Number of Handles 0
- Material of Construction Plastic & Metal
- ADA Compliant No
Product Information
- Brand Speakman
- MFR # SB-DECK-SS
- Zoro # G1891330
- UPC # 671252158193
- Country of Origin China
- Category Deck Plates
Dimensions
Width | 2.72 |
Height | 0.3 |
Length | 10.52 |
Spout Length (In.) | 0 |
Shower Head Face Diameter | 0 |
Hose Length (In.) | 0 |
Spout Height (In.) | 0 |
Description
Universal Kitchen Faucet Deck Plate conceals counters where a 3 hole kitchen faucet was previously installed. Constructed of anti-corrosion and tarnish resistant materials to accentuate the visual appeal of your kitchen faucet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Monitor, 13 Series Shower Trim (T13291)
- ZORO SELECT Tubing, 3/8 In OD, 100 Ft L, Natural (HDPE38ANA)
- MAYFAIR Toilet Seat Rnd Wood Wh (43SLOW-000)
- ZORO SELECT Tubing, Polypropylene, 1/ 4 In OD, 100Ft (380210)
- SPEAKMAN SF-4DECK 4 Inch Deck Plate (SF-4DECK)
- AMERICAN STANDARD SELECTIC Deck Plate-8" C-C Chr (605P.800.002)
- AMERICAN STANDARD Deck Plate, 1 Hole, Chrome Finish, Brass (605P400.002)
- Speakman Plumbing Parts & Accessories