Shop All Deck Plates
Speakman
Kitchen Deck Plate
Mfr # SB-DECK-MB
Zoro # G1891315
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 0
- Finish Matte Black
- Number of Handles 0
- Material of Construction Plastic & Metal
- ADA Compliant No
Product Information
- Brand Speakman
- MFR # SB-DECK-MB
- Zoro # G1891315
- UPC # 671252158209
- Country of Origin China
- Category Deck Plates
Dimensions
Width | 2.72 |
Height | 0.3 |
Length | 10.52 |
Spout Height (In.) | 0 |
Shower Head Face Diameter | 0 |
Spout Length (In.) | 0 |
Hose Length (In.) | 0 |
Description
Universal Kitchen Faucet Deck Plate conceals counters where a 3 hole kitchen faucet was previously installed. Constructed of anti-corrosion and tarnish resistant materials to accentuate the visual appeal of your kitchen faucet.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4 T-15 NO LEAD BZE Y-STRNR (105-506NL)
- ZORO SELECT PVC Reducing Male Adapter, MNPT x Insert, 1 in x 3/4 in Pipe Size (1436131)
- AQUOR WATER SYSTEMS Hose Connector with Ball Valve (CN-F)
- THRIFCO PLUMBING Nylon 5/8 X 3/8 Barb Coupling (9429321)
- SPEAKMAN Kitchen Deck Plate (SB-DECK-SS)
- SPEAKMAN SF-4DECK 4 Inch Deck Plate (SF-4DECK)
- AMERICAN STANDARD Deck Plate, 1 Hole, Chrome Finish, Brass (605P400.002)
- AMERICAN STANDARD SELECTIC Deck Plate-8" C-C Chr (605P.800.002)
- Speakman Plumbing Parts & Accessories