Shop All Showerheads and Tub Faucets
Speakman
Icon 2.0 GPM 8-Jet Shwr Hd PC
Mfr # S-2251-E2
Zoro # G6434193
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Durable, Solid Brass Construction, Spray Adjusting Anystream Technology, 8 Plungers, 64 Sprays, 3 Spray patterns, Patented Anystream Plungers Resist Scale Build Up, Spray Adjusting Handle, Corrosion Resistant Finishes
- Flow Rate 2.0 gpm
- Number of Holes 0
- ADA Compliant No
- Finish Polished Chrome
Product Information
- Brand Speakman
- MFR # S-2251-E2
- Zoro # G6434193
- UPC # 671252096969
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 5.13 |
Width | 3.63 |
Depth | 5-1/8" |
Face Dia. | 3-5/8" |
Hose Length (In.) | 0.0 |
Length | 4.75 |
Connection Size | 1/2 IN.-14 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 3.63 |
Spout Length (In.) | 0.0 |
Description
Icon 2.0 GPM 8-Jet Shwr Hd PC
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, HI, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN Jensen 16X20 Medicine Cabinet W/ Frameless Bevel Mirror, 2 Adj Shelves (1453ADJ)
- KOHLER Ladena 20-7/8" X 14-3/8" X 8-1/8" Und (2214-58)
- SANI-LAV Swivel Hose Adapt, SS, 1/2 InMNPT, 2 In L (N11S)
- BK RESOURCES Optiflow Solid Body Faucet, Body Only W/Out Spout, 8" O.C. Splash Mount (BKF-8SM-XX-G)
- SPEAKMAN Vintage Anystream 8 Jet Outdoor Shower (S-1495-3019)
- SPEAKMAN Shower Arm Wall Mount (S-2505)
- SPEAKMAN Sentinel Mark II S-1495-2-AF Exposed Shower with Showerhead (S-1495-2-AF)
- SPEAKMAN Wall Mounted, Commercial Shower, Rough Chrome Plated, Wall (SC-1220-AF)
- SPEAKMAN Pressure Balance ADA Shower Combo (SM-3080-ADAISPC)
- SPEAKMAN Retro 8-Jet Sld Brs Shwhd Chrm (S-3015)
- MOEN Eco-Performance Handshower Brushed Nickel (164927BN)
- Speakman Showerheads and Tub Faucets