Shop All Eyewash and Shower Parts and Accessories
Speakman
Freeze Protection Valve
Mfr # FPV-SS
Zoro # G6434071
product price: $797.99
/ea
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Width 0.0
- Height 0.0
- Length 0.0
- Weight 2
Product Information
- Brand Speakman
- MFR # FPV-SS
- Zoro # G6434071
- UPC # 671252092978
- Country of Origin China
- Category Eyewash and Shower Parts and Accessories
Dimensions
Width | 0.0 |
Height | 0.0 |
Length | 0.0 |
Spout Length (In.) | 0.0 |
Connection Size | 1" NPT Female (Water Supply) 3/4" NPT (Electrical |
Spout Height (In.) | 0.0 |
Description
Freeze Protection Valve
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Sulfur Dioxide Detector Tube, PK10 (5LC)
- TIMBERLAND PRO Oxford Shoe, W, 13, Brown, PR (TB147028210)
- MCR SAFETY Cut-Resistant Gloves, Black/Gray, L, PR (N9690TCL)
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU4-0540-RA_14X10)
- SPEAKMAN Drench Hose Self Closing Valve (RPG20-2020)
- SPEAKMAN Broach Insert for Valve Trim (RPG05-0874)
- SPEAKMAN Eyewash Aerator Repair Group sef1850 (RPG05-0908)
- SPEAKMAN Mounting Hardware for Sa-1302 (RPG05-0893)
- SPEAKMAN Showerhead, 8", Plastic (SE-810)
- SPEAKMAN Aerator Replacement for Optimus, PK6 (RPG05-2500)
- GUARDIAN EQUIPMENT Sst 1In. Shower Valve, Horizontal (AP620-335H)
- Speakman Eyewash Stations and Shower Equipment