Shop All Eyewash and Shower Parts and Accessories
Speakman
Freeze Proof Valve
Mfr # FPV-7000
Zoro # G0290696
original price:
$598.05
15% off
new price: $502.45
/ea
Free Shipping & Returns
$502.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Jets 0
- Number of Handles 0
- Temperature Limit Control No
- Pause Control No
- Self-Cleaning Nozzles No
Product Information
- Brand Speakman
- MFR # FPV-7000
- Zoro # G0290696
- UPC # 671252088759
- Country of Origin China
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 9.0 |
Spout Length (In.) | 0.0 |
Length | 4.5 |
Width | 4.5 |
Spout Height (In.) | 0.0 |
Description
Freeze Proof Valve, For Use With Grainger Item Number 4LNE8, For Use With Mfr. Model Number SE-7000, Fits Brand Speakman
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Flame Resistant Cargo Pants, 37" to 39" (1441)
- SAFEWAZE PRO Bag Combo: FS185-L/XL, FS566, FS8125 (FS139-DL-L/XL)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CS311021)
- BRADY Danger Sign, 10 in H, 14 in W, Fiberglass, Rectangle, English, 47008 (47008)
- SPEAKMAN Mounting Hardware for Sa-1002 (RPG05-0886)
- SPEAKMAN Gravityflo Single Head Drench Hose (SE-4920)
- SPEAKMAN Single Head Drench Hose, Wall, 6 ft. (SE-920)
- SPEAKMAN Eyewash Cart, w/Fluid Collection Bucket (SE-4360)
- SPEAKMAN 1/2" Ball Valve For Eyewashes (SE-910)
- SPEAKMAN Shower/Eyewash Test Kit, Brass (SE-950)
- BRADLEY Piston Assembly (S65-331)
- Speakman Eyewash Stations and Shower Equipment