Shop All Combination Units
Speakman
Eyesaver SEF-9000-5H Service Sink Eyewash Faucet W/5 ft. Hose
Mfr # SEF-9000-5H
Zoro # G2866668
product price: $714.99
/ea
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.0
- Color Chrome
- Activation Type Squeeze
- Flow Rate 2.32 GPM @ 30 PSI
- Shower Spray Head Diameter 0
Product Information
- Brand Speakman
- MFR # SEF-9000-5H
- Zoro # G2866668
- UPC # 671252055737
- Country of Origin China
- Category Combination Units
Dimensions
Height | 0.0 |
Shower Spray Head Diameter | 0 |
Width | 0.0 |
Length | 0.0 |
Hose Length (In.) | 60.0 |
Spout Height (In.) | 0.0 |
Inlet Pipe Size | 1/2 In. NPT Female |
Spout Length | 0 |
Description
The Eyesaver SEF-9000-5H Service Sink Eyewash Faucet W/5 ft. Hose is an exclusive product with a unique design that combines a eyewash, drench hose and a service sink faucet. The eyewash is attached directly to the faucet's cold water integral stop cavity and permits both units to operate independently. As a result only one plumbing connection is required and there is never a worry about delivering scalding water to the eyes. The unique design is equally beneficial for new installations as well as retrofits (SEF-9200). The SEF-9000 series models include a rough chrome plated service sink faucet and eyewash with twin spray outlets with flip-top dust covers. The Eyesaver Line is compliant to the ANSI/ISEA Z358.1 standard & OSHA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 12 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- JESSUP GRIPTAPE Griptape Roll, 10" x 60 ft., Black (3200-11-SB)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475F91 (475F91)
- RADIANS Hard Hats Granite Vented Cap Style HHat-Wht (GHR4V-WHITE)
- SPEAKMAN Speakman Optimus„¢ Combination Emergency Shower & Eye/Face Wash, All Stainless Steel, SE-1255 (SE-1255)
- SPEAKMAN Drench Shower with Face/Eyewash, Green, Height: 93" (SE-1250)
- SPEAKMAN Eyesaver SEF-9200-FM Mixed Mount Service Sink Eyewash Attachment (SEF-9200-FM)
- SPEAKMAN Freeze Prot Drench Shower w/Face/Eyewash (SE-7001)
- SPEAKMAN Battery Powered Sensor Eyewash Faucet W/ 8" Spout & 1070 TMV (SEF-18100-8-TMV)
- SPEAKMAN Combination Emergency Station W/ Hand & Foot Operation (SE-693-HFO)
- SPEAKMAN Combo Emergency Station W/ Eye/Face Wash (SE-675)
- Speakman Eyewash Stations and Shower Equipment