Shop All Shower Heads
Speakman
Exposed Shower Less Head
Mfr # S-1495-LH
Zoro # G6434360
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Length 7.25
- Width 7.5
- Height 24.88
- Number of Holes 2
Product Information
- Brand Speakman
- MFR # S-1495-LH
- Zoro # G6434360
- UPC # 671252001970
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 7.25 |
Width | 7.5 |
Height | 24.88 |
Hose Length (In.) | 0.0 |
Connection Size | 1/2 In. NPTF; NPTM |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Spout Height (In.) | 0.0 |
Description
Exposed Shower Less Head
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Cartridge Regulator, For Elkay (60290C)
- PROTECTIONPRO PP20260 S - Trap Polished Chrome; 1.5 In. (PR429335)
- LK PACKAGING Drop-In Sink, 4 Hole, Satin Finish (K125224)
- NIBCO PRESS SYSTEM Tee, 1x1x3/4", Press X Press X FIP, PK5 (9116516PC)
- SPEAKMAN Hotel S-2005-HB Shower Head (S-2005-HB-BBZ)
- SPEAKMAN Neo VS-5000-MB-E15 Exhilaration Hand Held Shower Head (VS-5000-MB-E15)
- SPEAKMAN Vector S-6000-MB Shower Head (S-6000-MB)
- SPEAKMAN Neo S-5000-MB-E175 Exhilaration Shower Head (S-5000-MB-E175)
- SPEAKMAN Neo S-3010-BN-E175 Low Flow Shower Head (S-3010-BN-E175)
- SPEAKMAN Neo VS-3010-BN-E175 Low Flow Hand Shower Head (VS-3010-BN-E175)
- KOHLER Statement Mf Showerhead Vibrant Brushed Nickel (26290-BN)
- Speakman Shower Heads