Shop All Tub Spouts
Speakman
Diverter Tub Spout
Mfr # S-1556
Zoro # G1377367
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2 In. copper
- Finish Polished Chrome
- Material of Construction Zinc
- Color Chrome
- For Use With Speakman The Edge SM-9030-P Shower System with Valve and Diverter Tub Spout, Speakman Sentinel Mark II SM-3030 Pressure Balance Valve Shower Combination, Speakman Sentinel Mark II SM-3030 Pressure Balance Valve Shower Combination, Speakman Sentinel Mark II SM-3050 Pressure Balance Valve Shower Combination, Speakman Sentinel Mark II SM-3070 Pressure Balance Valve Shower Combination, Speakman Sentinel Mark II SM-3070-IS Pressure Balance Valve Shower Combination, Speakman SentinelPro SM-5050 Thermostatic/Pressure Balance Valve Shower Combination, Speakman SentinelPro SM-5070 Thermostatic/Pressure Balance Valve Shower Combination
Product Information
- Brand Speakman
- MFR # S-1556
- Zoro # G1377367
- UPC # 671252045813
- Country of Origin China
- Category Tub Spouts
Dimensions
Connection Size | 1/2 In. copper |
Length | 5.25 |
Height | 2.5 |
Width | 2.5 |
Hose Length (In.) | 0.0 |
Spout Length (In.) | 5.35 |
Shower Head Face Diameter | 0.0 |
Spout Height (In.) | 2.43 |
Description
Diverter Tub Spout
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE LABS 208VAC, 20 Amps, Both Electric Tankless Water Heater (M20L/208HTR 104F-I)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2254-BN)
- ZORO SELECT 1" FNPT Galvanized Cross (4TJJ3)
- ZORO SELECT Square Head Plug, Aluminum, 1 1/4", MNPT (ZUSA-PF-9583)
- SPEAKMAN Neo Diverter Tub Spout (S-1558-PB)
- SPEAKMAN 1/2" Alexandria Tub Spout 6-3/32"L, Polished Chrome (S-1559)
- SPEAKMAN Neo S-1558-MB Diverter Tub Spout (S-1558-MB)
- SPEAKMAN 1/2" Neo Tub Spout 5-3/4"L, Polished Chrome (S-1557)
- SPEAKMAN 1/2" Tub Spout Diverter 5-7/16", Brushed Nickel (S-1562-BN)
- SPEAKMAN 1/2" Neo Pop-Up Tub Spout Diverter 5-3/4", Polished Chrome (S-1558)
- ZURN Pressure Balance Tub Spout 8" Dia., Polished Chrome (TPK7300-SS)
- Speakman Tub Spouts