Shop All Thermostatic Expansion Valves
Speakman
CPV-SBC Lucid 3 Piece Bath Mixer Valve
Mfr # CPV-SBC
Zoro # G1399077
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.969
- Length 1.772
- For Use With RPG05-114665, RPG05-151717
- Connection Size 1/2"-14
- Width 7.772" - 13.772"
Product Information
- Brand Speakman
- MFR # CPV-SBC
- Zoro # G1399077
- UPC # 671252160776
- Country of Origin Portugal
- Category Thermostatic Expansion Valves
Dimensions
Height | 6.969 |
Length | 1.772 |
Connection Size | 1/2"-14 |
Width | 7.772" - 13.772" |
Hose Length (In.) | 0 |
Spout Height (In.) | 0 |
Spout Length (In.) | 0 |
Description
The essential addition to your Lucid bathroom widespread faucet, the Lucid 3 Piece Bath Mixer Valve provides proven reliability and consistent water delivery for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLOW 8 in. Air-Tite Take-Off (ATTO8)
- DELTA BREEZ Fan/Humidity Sensor 110 Cfm (VFB25ADH)
- YELLOW JACKET High Side Auto Coupler (41317)
- INFRATECH Infratech INF-10-1065 Replacement Bulb (INF-10-1065)
- LENNOX Valve, Txv/Exv, 3/8"X1/2"Odf, 1/4"Eq 30"Cap (18M40)
- PARKER Themostatic Ex Valve, 12-1/2 to 15 Ton (ECE-15-ZX200)
- MRCOOL 4 to 5 Ton Thermostatic Expansion Valve Kit (H4TXV03)
- PARKER Themostatic Ex Valve, 3/4 to 1-1/2 Ton (CAVW)
- AAON VALVE EXPN BBIZE6GA 50X88 (R15770)
- PARKER Valve, Expansion, R410a (HAE3ZX200B15)
- AAON VALVE EXPN BBIZE3GA 38X88 (R15740)
- Speakman Thermostatic Expansion Valves