Shop All Shower & Bathtub Parts
Speakman
CPT-3401 Sentinel Mark II Diverter Shower Valve Trim
Mfr # CPT-3401
Zoro # G1899548
product price: $93.75
/ea
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With RPG05-1126
- Finish Polished Chrome
- Color Chrome
- Length 6.644
- Material of Construction Stainless Steel, Brass & Rubber
Product Information
- Brand Speakman
- MFR # CPT-3401
- Zoro # G1899548
- UPC # 671252149207
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 6.644 |
Height | 7.063 |
Width | 7.063 |
Spout Height (In.) | 0.0 |
Connection Size | 1-5/8 - 20 UN - 2B; #8-32 UNC-2A |
Spout Length (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Description
CPT-3401 Sentinel Mark II Diverter Shower Valve Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1" FNPT Polypropylene Ball Valve 3-Way (V100BL)
- SPRINGER PARTS U7000 SSV Single Seat Valve 2.5" Plug Seal, HNBR (FDA) Pos 23.2; Replaces Alfa Laval 9614059411.1 (9614059411.1SP)
- LEGEND VALVE 1/2" T-601 PVC BALL VALVE (201-303)
- ZORO SELECT Galv.Nipple, Seamless, 2 x 6 (793LZ4)
- SPEAKMAN Neo VS-118-MB Diverter Shower Diverter (VS-118-MB)
- SPEAKMAN Transfer Valve, Brass/Plastic, 2-49/64" (S-1183-BN)
- SPEAKMAN Shower Hose, SS, 69", Polished Chrome (VS-145)
- SPEAKMAN Lura Trim X Handle (CPT-25001-PN)
- SPEAKMAN Repair Part Diverter Valve Trim Repair Group CPT-1400-P (RPG10-0100-PC)
- SPEAKMAN Sentinel Mark II S-1498-LH Exposed Shower (S-1498-LH)
- KISSLER Shower Valve Rebuild Kit, 3 Handle (RBK1034)
- Speakman Shower & Bathtub Parts