Shop All Combination Units
Speakman
Comb Eyewash Sensor Faucet 8In
Mfr # SEF-1824
Zoro # G1377306
product price: $1,601.99
/ea
Free Shipping & Returns
$1,601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.5
- Color Chrome & Yellow
- Activation Type Pull
- Flow Rate 2.8 GPM @ 30 PSI
- Shower Spray Head Diameter 0
Product Information
- Brand Speakman
- MFR # SEF-1824
- Zoro # G1377306
- UPC # 671252039515
- Country of Origin China
- Category Combination Units
Dimensions
Height | 9.5 |
Shower Spray Head Diameter | 0 |
Width | 8.0 |
Length | 7.0 |
Spout Height (In.) | 5.25 |
Hose Length (In.) | 0.0 |
Inlet Pipe Size | 1/2 In. for Faucet & 1/2 In. NPT for Eyewash |
Spout Length | 5.5 |
Description
Eyesaver combination eyewashes and laboratory faucets are a revolutionary exclusive product with a unique design that combines a fully functional gooseneck faucet with an independently operated eyewash. This patented design incorporates two separate water channels in the faucet body, one for the eyewash and the other for the faucet. A simple pull activates the emergency eye wash and delivers a safe water temperature to the eyes each and every time. The faucet always remains functional. The Eyesaver SEF-1824 AC Op. Sensor Eyewash Faucet with Above Counter Mixing Valve is an AC powered chrome-plated gooseneck sensor faucet with 8 In. deck plate and integral eyewash featuring two aerated spray outlets. The SEF-1824 includes an above counter faucet mixing valve. The SEF-1824 is compliant to the ANSI/ISEA Z358.1 standard.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14 inx10 in, Glow Vinyl (480M59)
- MONTOUR LINE Retr Belt Barrier Wall Mt BLK Fxd 11' YLW "AUTHORIZED ACCESS ONLY" BK (WM115-BK-AUTHYB-F-S-110)
- SCIPIO Tactical Sling Bag Black (JYFSP11)
- CONDOR Safety Glasses, Indoor/Outdoor Scratch-Resistant (4VAZ3)
- SPEAKMAN Drench Shower with Face/Eyewash, Green, Height: 93" (SE-1250)
- SPEAKMAN Combination Emergency Station W/ Hand & Foot Operation (SE-693-HFO)
- SPEAKMAN Emergency Shower and Eyewash Sign (SGN3)
- SPEAKMAN Faucet-Mounted Eyewash Station, w/Handles (SEF-1800-8)
- SPEAKMAN Combination Emergency Station W/ Plastic Bowl Eye/face Wash (SE-695)
- SPEAKMAN Service Sink Eyewash Faucet W/ Eyewash Thermostatic Mixing Valve (SEF-9000-TW-CK)
- GUARDIAN EQUIPMENT Safety Station with Eyewash, NPT Inlet (G1991BC)
- Speakman Combination Units