Shop All Shower Heads
Speakman
Chelsea VS-3011-BN-E175 Low Flow Hand Shower Head
Mfr # VS-3011-BN-E175
Zoro # G7950793
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Material Plastic
- Length 4.0
- Flow Rate 1.75 gpm
- Width 4.27
Product Information
- Brand Speakman
- MFR # VS-3011-BN-E175
- Zoro # G7950793
- UPC # 671252127380
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 4.0 |
Width | 4.27 |
Height | 9.46 |
Face Dia. | 4" |
Depth | 2-3/8" |
Connection Size | 41641 |
Hose Length (In.) | 61.0 |
Shower Head Face Diameter | 4.0 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Description
Influenced by elements of both Victorian and modern design - the Speakman Chelsea VS-3011-BN-E175 Low Flow Hand Shower Head exists to bring style and sophistication to your bathroom. Featuring 45 individual sprays paired with 12 center massage jets, the Chelsea Hand Shower Head has been intricately engineered to deliver a versatile bathing experience. By rotating the spray face in either direction, you can easily transition between Intense, Massage and Combination spray patterns. This fixture features a corrosion-resistant finish, a WaterSense Certified 1.75 GPM flow rate with an included 5' metal shower hose.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 2" Socket PVC Electronic Ball Valve 2-Way (199107208)
- KECKLEY Knife Gate Valve, Manual, 12" Uni, CS (12KGV-CS-MUM)
- NUTECH 1-1/2" Sweat Combination Strainer Valve (SV3E-150S-150S)
- MILWAUKEE VALVE 1/4" FNPT Bronze Swing Check Valve (510T 1/4)
- SPEAKMAN Neo VS-5000-MB-E2 Exhilaration Hand Held Shower Head (VS-5000-MB-E2)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HBF)
- SPEAKMAN Icon Low Flow Shower Head (S-2252-BN-E175)
- SPEAKMAN S-2272-BP Low Flow Shower Head (S-2272-E2-BP)
- SPEAKMAN Icon S-2251-BN-E175 Low Flow Shower Head (S-2251-BN-E175)
- SPEAKMAN Neo Multi-function Hand Shower (VS-3010-ORB)
- KOHLER Statement 1F 305Mm/12 Oblong Rainhead Polished Chrome (26294-CP)
- Speakman Bathtub Faucets & Accessories