Shop All Kitchen Faucets
Speakman
Chelsea Sensor Pull Down Kitchen Faucet - MB
Mfr # SBS-2142-MB
Zoro # G000713815
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.17
- Height 15.31
- Weight 5.04
- Length 4.24
- Theme Transitional
Product Information
- Brand Speakman
- MFR # SBS-2142-MB
- Zoro # G000713815
- UPC # 671252161650
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 2.17 |
Height | 15.31 |
Length | 4.24 |
Details
Finish | Matte Black |
Item | Sensor Pull Down Kitchen Faucet |
Weight | 5.04 |
Theme | Transitional |
Description
A blend of modern and traditional lines, the Chelsea SBS-1242 Sensor Pull Down Kitchen Faucet delivers style versatility and modern convenience for today's work and living spaces. The Advanced Sensor Technology allows for germ-reducing touchless water delivery, while the multi-function wand allows you to adjust water from wide spray to aerated stream. The curved neck and handle make a sophisticated design statement. Matte Black finish maintains its sheen for years to come.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 3 pcs (10B046666RRSW)
- DELTA Delta RP75267 Windemere Metal Lever Handle Set; Chrome (RP75267)
- AEROFLEX 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (314-AC15812)
- ARMACELL 4" x 6 ft. Pipe Insulation, 1/2" Wall (DGS40012)
- SPEAKMAN Chelsea SB-2141-BN Kitchen Faucet (SB-2141-BN)
- SPEAKMAN Manual, 1 Hole Pull Down Kitchen Faucet (SB-1042)
- SPEAKMAN Neo Sensor Spring Kitchen Faucet - SS (SBS-1043-SS)
- SPEAKMAN Manual, 1 Hole Pull Down Kitchen Faucet (SB-2142-SS)
- SPEAKMAN Neo Sensor Spring Kitchen Faucet - PC (SBS-1043)
- SPEAKMAN Manual, 1 Hole Spring Kitchen Faucet (SB-1043-BRB)
- ALFI BRAND Commercial Spring Kitchen Faucet W/ Pull Down Shower Spray, SS (AB2039S)
- Speakman Kitchen Faucets