Shop All Shower Heads
This Product is Discontinued
Speakman
Caspian VS-3014-BN-E175 Low Flow Hand Shower Head (Discontinued)
Mfr # VS-3014-BN-E175
Zoro # G7950723
This Product is Discontinued
Key Features
- Color Nickel
- Material Plastic
- Flow Rate 1.75 gpm
- Length 2.38
- Width 3.8
Product Information
- Brand Speakman
- MFR # VS-3014-BN-E175
- Zoro # G7950723
- UPC # 671252127588
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 2.38 |
Width | 3.8 |
Height | 9.4 |
Face Dia. | 3-3/4" |
Hose Length (In.) | 61.0 |
Connection Size | 41641 |
Depth | 2-3/8" |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 3.8 |
Spout Length (In.) | 0.0 |
Description
With the Speakman Caspian VS-3014-BN-E175 Low Flow Hand Shower Head, our goal was to marry form and function together. Featuring a refined, yet unique design - the Caspian Hand Shower Head is ideal for both modern and traditional bathrooms alike. Featuring 45 individual sprays paired with 12 center massage jets, the Caspian Hand Shower has been intricately engineered to deliver a complete bathing experience. By rotating the spray face in either direction, you can easily transition between Intense, Massage and Combination spray patterns. This fixture features a corrosion-resistant finish, a WaterSense Certified 1.75 GPM flow rate with an included 5' metal shower hose.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.