Shop All Shower Heads
This Product is Discontinued
Speakman
Caspian 1.75GPM Hand Shower PC (Discontinued)
Mfr # VS-3014-E175
Zoro # G6434887
This Product is Discontinued
Key Features
- Color Chrome
- Material Plastic
- Flow Rate 1.75 gpm
- Length 4.0
- Width 3.78
Product Information
- Brand Speakman
- MFR # VS-3014-E175
- Zoro # G6434887
- UPC # 671252127571
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 4.0 |
Width | 3.78 |
Height | 9.35 |
Face Dia. | 3-3/4" |
Depth | 2-3/8" |
Hose Length (In.) | 60.0 |
Connection Size | 1/2 In. NPSM |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 3.78 |
Spout Length (In.) | 0.0 |
Description
Caspian 1.75GPM Hand Shower PC
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.