Shop All Combination Units
Speakman
Battery Powered Sensor Eyewash Faucet W/ 8" Spout & 1070 TMV
Mfr # SEF-18100-8-TMV
Zoro # G2866519
Free Shipping & Returns
$1,320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 11.14
- Color Chrome & Yellow
- Activation Type Sensor
- Flow Rate 2.4 GPM @ 30 PSI for Eyewash 1.2 GPM for Faucet
- Shower Spray Head Diameter 0
Product Information
- Brand Speakman
- MFR # SEF-18100-8-TMV
- Zoro # G2866519
- UPC # 671252148101
- Country of Origin China
- Category Combination Units
Dimensions
Height | 11.14 |
Shower Spray Head Diameter | 0 |
Length | 11.1 |
Width | 3.75 |
Hose Length (In.) | 12 |
Spout Height (In.) | 11.14 |
Inlet Pipe Size | 3/8“ comp for faucet & eyewash |
Spout Length | 11.1 |
Description
A revolution in safety and convenience, the Eyesaver® SEF-18100-8-TMV combines a fully functional sensor-operated laboratory faucet with an independently operated eyewash. The patented design incorporates two separate water channels in the faucet body: one for the eyewash and the other for the faucet. The design assures that the integrated emergency eyewash delivers a safe, tepid water temperature to the eyes each and every time. The front-facing sensor incorporates advanced laser technology, emitting a non-visible beam of light for instant on and off operation of the daily use faucet.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator Kit, M/L (Pro Pack M/L)
- PICKARDT Steel Hand Stamp CE Logo, 1/4" (PIC-CE-6)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, S (J24172)
- DP INDUSTRIES DP INDUSTRIES Vinyl Tree Marking Tags (TT758M)
- SPEAKMAN SE-925-TEW-VB Drench Hose & Eyewash Combination W/ Vacuum Breaker (SE-925-TEW-VB)
- SPEAKMAN Comb Eyewash Sensor Faucet 8In (SEF-1824)
- SPEAKMAN Combination Emergency Station W/ Hand & Foot Operation (SE-693-HFO)
- SPEAKMAN Eyesaver SEF-1800 Eyewash Faucet (SEF-1800)
- SPEAKMAN Service Sink Eyewash Faucet W/ Eyewash Thermostatic Mixing Valve (SEF-9000-TW-CK)
- SPEAKMAN SS Eye & Face Wash Bwl Combo Emergency Shower Sys W/ Hand/Foot Activtn (SE-1255-HFO)
- HAWS Booth Enclosed Shower and Eye/Face Wash (8605WC)
- Speakman Eyewash Stations and Shower Equipment