Shop All Bath Towel Bars and Hooks
Speakman
Bathroom Hook, Brushed Nickel, 2 in. D
Mfr # SA-2006-BN
Zoro # G3719716
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 1
- Collection Neo(TM)
- Overall Height 2 1/4 in
- Mounting Wall
- Finish Brushed
Product Information
- Brand Speakman
- MFR # SA-2006-BN
- Zoro # G3719716
- UPC # 671252111792
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 2 1/4 in |
Overall Depth | 2 in |
Overall Width | 2 1/8 in |
Base Dia. | 2 7/64 in |
Base Diameter | 2 1/8 in |
Details
Item | Bathroom Hook |
Number of Hooks | 1 |
Collection | Neo(TM) |
Mounting | Wall |
Finish | Brushed |
Material | Brass |
Features | Antiligature |
Weight Capacity | 20 lb |
Includes | Mounting Hardware |
Ligature Resistant | No |
Product Type | Robe Hook |
Style Number - MERCH | Style 10 |
Mounting Style | Set Screw |
Resistance Properties | Corrosion Resistant |
Includes Mounting Hardware | Yes |
Base Shape | Round |
Description
Bathroom Hook, Base Diameter 2 1/8 in, Finish Brushed, Material Brass, Mounting Location Wall, Mounting Style Set Screw, Number of Hooks 1, Overall Depth 2 in, Overall Height 2 1/4 in, Overall Width 2 1/8 in, Release Point Not Applicable, Includes Mounting Hardware Yes, Base Shape Round, Includes Mounting Hardware, Product Type Robe Hook, Resistance Properties Corrosion Resistant, Style Number - MERCH Style 10, Weight Capacity 20 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Cp Cover Cap (0301172PK)
- SYMMONS Safetymix 7.5 in. Diameter x 3.25 in. L Escutcheon (SC-144)
- ZORO SELECT 3" Black Steel Blind Flange (FLCS1RFBL300)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1/4" OD Tube, 316SS (100025-4-655)
- SPEAKMAN Neo Towel Ring (SA-1004-PN)
- SPEAKMAN SA-2703 Vector Hand Towel Ring in Polished Chrome (SA-2703)
- SPEAKMAN Neo Robe Hook (SA-1008-PB)
- SPEAKMAN Lucid 18" Towel Bar - PC (SA-3107-18)
- SPEAKMAN Bathroom Hook, Wall Mounting, 2-1/2" H (SA-2408-BN)
- SPEAKMAN Brass, Chrome, 4.19 L (SA-2408)
- KOHLER Avid Towel Arm (97498-CP)
- Speakman Bath Towel Bars and Hooks