Shop All Shower Heads
Speakman
Assana Multi-Function Shower head
Mfr # S-3013-E2-BP
Zoro # G804661152
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Material Brass & Plastic
- Length 4.89
- Width 4.89
- Height 3.67
Product Information
- Brand Speakman
- MFR # S-3013-E2-BP
- Zoro # G804661152
- UPC # 671252095900
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 4.89 |
Width | 4.89 |
Height | 3.67 |
Details
Color | Polished Chrome |
Material | Brass & Plastic |
Weight | 0.69 |
Description
A commanding, wide design that is brilliantly crafted to deliver water perfectly. The Speakman features 5 precision jets and 12 massage sprays that transform water into over 50 full-coverage streams. Engineered with our patented Anystream technology, an effortless rotation of the faceplate allows you to transition through intense needling, pulsating massage and combination spray patterns. The 360-degree rotation also results in self cleaning, ensuring each spray is delivered at its intended pressure, every time. Available in corrosion resistant polished chrome and brushed nickel finishes.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Socket PVC Ball Valve Inline (32H950)
- DIXON Wafer 150lb., Butterfly Valve SS Disc, 3" (BFVW300)
- NIBCO 3/4" FNPT Brass Gas Ball Valve Inline (GB1A)
- ZURN Spout Base, Brass, Fits Zurn Faucets (P6915-XL-1)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2005-HBFBNE2)
- SPEAKMAN Hotel S-2005-H-BNE175 Low Flow Shower Head (S-2005-H-BNE175)
- SPEAKMAN Icon 6-Jet Low Flow Brass Shower Head in Matte Black (S-2252-MB-E2)
- SPEAKMAN Head, 2.50 gpm, Brushed Nickel, 9-15/32" H (VS-3011-BN)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HB-E2)
- SPEAKMAN Hotel S-2005-HB Shower Head (S-2005-HB-MB)
- OXYGENICS Showerhead (60123)
- Speakman Bathtub Faucets & Accessories