Shop All Shower Heads
Speakman
6-jet Brass Showerhead - Pn Bp
Mfr # S-2252-PN-BP
Zoro # G404661149
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Nickel
- Material Brass
- Length 3.8
- Width 2.8
- Height 4.0
Product Information
- Brand Speakman
- MFR # S-2252-PN-BP
- Zoro # G404661149
- UPC # 671252087660
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 3.8 |
Width | 2.8 |
Height | 4.0 |
Details
Color | Polished Nickel |
Material | Brass |
Weight | 1.26 |
Description
The Speakman Icon S-2252 Multi-Function Shower Head has a signature silhouette, updated with modern contours. This brass fixture features our patented Anystream technology and is one of our top rated shower heads. The Icon Shower Head S-2252 has 6 precision jets that transform water into 48 full-coverage sprays. The sculpted arm rotates effortlessly in either direction, allowing you to transition between intense needling, gentle rain and drenching flood sprays. The 360-degree rotation also serves as a self-cleaning mechanism, ensuring each stream is delivered at its intended pressure, every time. Available in an assortment of finishes and flow rates to pair flawless style with unparalleled performance.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Elbow, Socket x Socket, 2 in x 1 in Pipe Size (406249)
- ZORO SELECT CPVC 45 Degree Street Elbow, Schedule SDR-11, 3/4" Pipe Size, CTS Hub x CTS Spigot (4127-007)
- LEGEND VALVE 1/2" T537L NL BALL HB W/LG HDL (107-162NL)
- APOLLO PEX 3/4 in. x 300 ft. White PEX Pipe (APPW30034)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-3021)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2252)
- SPEAKMAN Icon 8-Jet Low Flow Brass Shower Head in Polished Brass (S-2251-PB-E175)
- SPEAKMAN Icon S-2252-BBZ Shower Head (S-2252-BBZ)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2254)
- SPEAKMAN Vector S-6000-E2 Shower Head (S-6000-E2)
- SPEAKMAN Neo Exhilaration 5-Setting Polished Chrome Low Flow Shower Head 2.0 GPM (SR-5000-E2)
- Speakman Shower Heads