Shop All Showerheads and Tub Faucets
Speakman
30In Slide Bar
Mfr # VS-123
Zoro # G1123556
product price: $94.19
/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Finish Chrome
- Face Dia. 0
- Cover Material Metal
- Tub and Shower Category Shower Slide Bars
Product Information
- Brand Speakman
- MFR # VS-123
- Zoro # G1123556
- UPC # 671252013362
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 0 |
Length | 0 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Shower Slide Bar |
Finish | Chrome |
Cover Material | Metal |
Tub and Shower Category | Shower Slide Bars |
Description
Shower Slide Bar, Finish Chrome
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit, Diverter (1244403-CP)
- LIPPERT 24IN X 36IN BATHTUB; RIGHT DRAIN - WHITE (209658)
- LARSEN SUPPLY CO 3/8Cmpx3/4Mpt Adapter (17-6839)
- KOHLER Escutcheon, 1032501-CP (1032501-CP)
- SPEAKMAN Lura 15" Rain Shower in Matte Black (S-2764-MB)
- SPEAKMAN Pressure Balance ADA Shower Combo (SM-3080-ADAISPC)
- SPEAKMAN Ceiling Mount Shower Arm, Brshd Nckl, 7" (S-2580-BN)
- SPEAKMAN Hand Held Shower Hanger (VS-126-BN)
- SPEAKMAN Wall Mounted, Exposed Shower, Stainless Steel, Wall (S-1590-AF)
- SPEAKMAN Shower 2-Way Diverter BN (VS-118-BN)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (CC301T8)
- Speakman Showerheads and Tub Faucets