Shop All Showerheads and Tub Faucets
Speakman
1# 8-Jet Sld Brs Shwhd Stn Nkl
Mfr # S-2251-BN
Zoro # G1121919
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Durable, Solid Brass Construction, Spray Adjusting Anystream Technology, 8 Plungers, 64 Sprays, 3 Spray patterns, Patented Anystream Plungers Resist Scale Build Up, Spray Adjusting Handle, Corrosion Resistant Finishes
- Flow Rate 2.5 gpm
- Number of Holes 0
- ADA Compliant No
- Finish Brushed Nickel
Product Information
- Brand Speakman
- MFR # S-2251-BN
- Zoro # G1121919
- UPC # 671252083440
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 5.13 |
Width | 3.63 |
Depth | 5-1/8" |
Face Dia. | 3-5/8" |
Hose Length (In.) | 0.0 |
Connection Size | 1/2 IN.-14 |
Length | 4.75 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 3.63 |
Description
8-Jet Showerhead
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT SS Coupling (4307000064)
- OATEY Barrel, Base: PVC, Strainer: Round with Ring, Cleanout (74137)
- THRIFCO PLUMBING 2 Inch BRASS INSERT MALE ADAPTER (6522106)
- KINGDOM 1-1/4 Union, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K487-20)
- SPEAKMAN Shower 2-Way Diverter PC (VS-118)
- SPEAKMAN Lura 15" Rain Shower in Matte Black (S-2764-MB)
- SPEAKMAN Neo 2.5 GPM Shower Wand PC (VS-3000)
- SPEAKMAN Ceiling Mount Shower Arm, Brshd Nckl, 7" (S-2580-BN)
- SPEAKMAN Shower Arm Wall Mount (S-2505)
- SPEAKMAN Wall, Hand Shower, Brushed Nickel (VS-1240-BN)
- MOEN Doux Chrome M-CORE 3-Series With Integrated Transfer Valve Trim (UTS2611)
- Speakman Showerheads and Tub Faucets