Shop All Showerheads and Tub Faucets
Speakman
1# 8-Jet Sld Brs Shwhd Brs Pvd
Mfr # S-2251-PB
Zoro # G1121928
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Durable, Solid Brass Construction, Spray Adjusting Anystream Technology, 8 Plungers, 64 Sprays, 3 Spray patterns, Patented Anystream Plungers Resist Scale Build Up, Spray Adjusting Handle, Corrosion Resistant Finishes
- Flow Rate 2.5 gpm
- Number of Holes 0
- ADA Compliant No
- Finish Polished Brass
Product Information
- Brand Speakman
- MFR # S-2251-PB
- Zoro # G1121928
- UPC # 671252083242
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 5.13 |
Width | 3.63 |
Depth | 5-1/8" |
Face Dia. | 3-5/8" |
Hose Length (In.) | 0.0 |
Connection Size | 1/2 IN.-14 |
Length | 4.75 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 3.63 |
Description
8-Jet Showerhead
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX 480VAC, Commercial Electric Tankless Water Heater, 3 Phase (AP126480 EFD N4X)
- NIBCO 1-1/4" x 1" NOM C Copper Reducer (C600 11/4x1)
- SLOAN Royal® Flushometer 1-1/2" CP Spud Coupling, F-5-AT (306146)
- ANVIL 1-1/4" Black Forged Steel Cap Class 3000 (0361189202)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Plsh Nckl (S-2251-PN)
- SPEAKMAN Wall, Hand Shower, Polished Chrome, Wall (VS-3010)
- SPEAKMAN Exposed Shower with S-2253 (S-1495-3-AF)
- SPEAKMAN Rainier Polished Chrome Shower Elbow (VS-154)
- SPEAKMAN Ada Hand-Held Shower (VS-1001-ADA-PC)
- SPEAKMAN Vintage Anystream 8 Jet Outdoor Shower (S-1495-3019)
- MOEN Posi-Temp(R) Valve Trim Matte Black (T2901BL)
- Speakman Showerheads and Tub Faucets