Shop All Mobile Workbenches & Workstations
Spc Industrial
Work-Station, 36" x 66" x 36", Solid Top
Mfr # WT6636
Zoro # G5967661
product price: $382.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$382.99
Free 30-Day Returns
Product Information
- Brand Spc Industrial
- MFR # WT6636
- Zoro # G5967661
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Details
Item | Work-Station,36" x 66" x 36" ,Solid Top |
Description
Work-Station,36 In. x 66 In. x 36 In. ,Solid Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Connecting Screws (Cs) M12 X 30mm (13004)
- ECONOCO Melamine Shelf 12"W, Maple, 4PK (PW/1248MP)
- IRON HORSE Wire Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Black (22129)
- 80/20 Handle, 15 & 40 Series, Width 1 In. (2061)
- SPC INDUSTRIAL Work-Station, 24" x 96" x 36", Solid Top (WT9624)
- EUREKA ERGONOMICS 40" Height Adjustable Mobile Workstation (ERK-SW-40T)
- MAYLINE Mobile Workstation, 29-3/4"x23-1/2"X29-3/4", Anthracite (MLN945ANT)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 3.0 (16GMC-WH)
- LITTLE GIANT Mobile Service Bench, 1200 lb., 53" L (MW-2448-5TL-2DR)
- DURHAM MFG Mobile Workstation, 2 shelf, pegboard panel, 1-1/2" lips up, work surface (RSC-2436-2-PB-95)
- LITTLE GIANT 24" x 36" Shelf Size, 1200 lbs. Capacity, 4 Swivel Casters with Total Lock Brakes, Adjustable Height (IP-2436-2AH-TL)
- Spc Industrial Mobile Workbenches & Workstations