Shop All Drainage Mats
Spc Industrial Structural Plastics.
Add-A-Level Stackable Platform Starter 2-5/8in Thick 3' x 3' Black
Mfr # A3636B
Zoro # G708445155
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Spc Industrial Structural Plastics.
- MFR # A3636B
- Zoro # G708445155
- Country of Origin United States
- Category Drainage Mats
Description
Stackable platform anti-fatigue drainage matting starter platform stackable anti-fatigue platform mat features a flow-through grated surface to raise employees off wet, slippery floors and help promote safety. Platforms are capable of building out horizontally and up vertically for a completely modular ergonomic work height. Made from heavy-duty molded plastic components, geared toward ergonomics, designed to accommodate the 250 pound individual, they are a perfect fit in the harshest manufacturing environment. platforms measure 2-5/8h. Starter platform includes rubber feet and is easily connected to additional starters for side-by-side installation using optional poly clips sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Size 14 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 14W)
- WILLERT HOME PRODUCTS 6OZ Moth Cake Packet (1214.6)
- TRU-SPEC Flame Resistant Cargo Pants, 35" to 37" (1441)
- CONDOR Heat Resistant Gloves, Natural, L, PR (5MPK7)
- SPC INDUSTRIAL STRUCTURAL PLASTICS. Add-A-Level Stackable Platform Starter 2-5/8in Thick 2' x 3' Black (A3624B)
- SPC INDUSTRIAL STRUCTURAL PLASTICS. Add-A-Level Stackable Platform Add-On 2-5/8in Thick 2' x 3' Black (A3624A)
- NOTRAX Black Drainage Holes Drainage Mat 3 ft. W x 5 ft. L, 3/4" (39R804)
- DURABLE Durable Corporation Cushion Tile Modular Drainage Carbide Grit Tile 1' X 1' Black 36/Case (807S1212BK)
- NOTRAX Interlocking Drainage Mat Tile, 12 In W x 12 In L, 1 In Thick (620STL12BL)
- WEARWELL Smooth Drainage Runner 30 In W x 5 Ft L, 1/2 In (482)
- APACHE MILLS APACHE MILLS AP015-4019G Floor Mat, 30 in L, 20 in W (AP015-4019G)
- Spc Industrial Structural Plastics. Drainage Mats