Shop All Drainage Mats
Spc Industrial Structural Plastics.
Add-A-Level Stackable Platform Add-On 2-5/8in Thick 2' x 3' Black
Mfr # A3624A
Zoro # G108445120
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Spc Industrial Structural Plastics.
- MFR # A3624A
- Zoro # G108445120
- Country of Origin United States
- Category Drainage Mats
Description
Stackable platform anti-fatigue drainage matting add-on platform stackable anti-fatigue platform mat features a flow-through grated surface to raise employees off wet, slippery floors and help promote safety. Platforms are capable of building out horizontally and up vertically for a completely modular ergonomic work height. Structural foam high density polyethylene platforms resist oils, grease and chemical corrosion. Platforms measure 2-5/8h. Add-on platform is easily assembled without tools using included stacking feet. Add on platforms can be stacked on top of starter platforms or other add-on platforms for increased work height. Platforms are easily connected for side-by-side installation using optional poly clips sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Lanyard Weight, 4 ft., Yellow (1231104)
- FEDERAL SIGNAL Warning Light Replacement Lamp Strobe L (K149130A)
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 7-1/2, PR (RK6465)
- ZORO SELECT STEELCADE BARRICADE TYPE II 8/8 HI (97-03-002-01)
- SPC INDUSTRIAL STRUCTURAL PLASTICS. Add-A-Level Stackable Platform Starter 2-5/8in Thick 2' x 3' Black (A3624B)
- NOTRAX Antifatigue Mat, Black with Yellow Border, 26 In W x 3 ft 4 in L, 7/8 In Thick (549S2640YB)
- NOTRAX Drainage Holes Antifatigue Mat 3 ft 3 in W x 4 ft 10 in L, 7/8 In (T12S3958BL)
- M A MATTING Comfort Flow Mat, Black 4' x 6' (420146900)
- NOTRAX Interlocking Drainage Mat, 30 In W x 5 Ft L, 1 In Thick (620S3060BL)
- NOTRAX Black Replacement Mat for Drying Zone 2 Ft W x 2 Ft L, 1/2 in (355SC024BL)
- LANG TOOLS Foam Mechanics Floor Mat (1167-O)
- Spc Industrial Structural Plastics. Floor Mats