Shop All Utility Carts
Spc Industrial
Modular-Kart, Recycled HDPE, 2 Shelves, 750 lb
Mfr # KT4824B
Zoro # G5967497
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32 in
- Overall Length 48 in
- Overall Width 24 in
- Material Recycled HDPE
- Color Black
Product Information
- Brand Spc Industrial
- MFR # KT4824B
- Zoro # G5967497
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 32 in |
Overall Length | 48 in |
Overall Width | 24 in |
Shelf Length | 48 in |
Shelf Width | 24" |
Details
Material | Recycled HDPE |
Color | Black |
Load Capacity | 750 lb |
Item | Modular-Kart |
Wheel Type | Caster |
Number of Shelves | 2 |
Utility Cart Item | Modular-Kart Multi-Level Cart |
Assembled/Unassembled | Unassembled |
Features | Mobile |
Cart Shelf Style | Rectangle |
Description
Kart,Modular,Solid Top,48 In.x24 In.x32 In. Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCH MOUNT, MTG KIT JL RUBI OE CARRIER PLT (101255)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A6E20B4AC1P3)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 22BF (EA22)
- TMI Replacement Vinyl Strip, Ribbed, 6" W (999-00644)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 900 lb (K6624B)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 750 lb (K4824B)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 600 lb (K3624B)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 900 lb (KT6624B)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 1300 lb (K9636B)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 1200 lb (K9624B)
- OLYMPIC 18 in x 36 in 3-Tier Chromate Finished Wire Cart (J1836WC-3-SR)
- Spc Industrial Utility & Storage Carts