Shop All Utility Carts
Spc Industrial
Modular-Kart, Recycled HDPE, 2 Shelves, 1200 lb
Mfr # K9624B
Zoro # G5967479
product price: $515.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$515.99
Free 30-Day Returns
Key Features
- Overall Height 32 in
- Overall Length 96 in
- Overall Width 24 in
- Material Recycled HDPE
- Color Black
Product Information
- Brand Spc Industrial
- MFR # K9624B
- Zoro # G5967479
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 32 in |
Overall Length | 96 in |
Overall Width | 24 in |
Shelf Length | 96 in |
Shelf Width | 24" |
Details
Material | Recycled HDPE |
Color | Black |
Load Capacity | 1200 lb |
Item | Modular-Kart |
Wheel Type | Caster |
Number of Shelves | 2 |
Utility Cart Item | Modular-Kart Multi-Level Cart |
Assembled/Unassembled | Unassembled |
Cart Shelf Style | Rectangle |
Features | Mobile |
Description
Kart,Modular,96 In. x 24 In. x 32 In.,Kart Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERWINCH Remote Control (90-40308-01)
- FULTON 3200lb 2-Speed Winch - Cable Not Included (142420)
- SAGINAW PRODUCTS Hoist Trolley, 2,000 lb. Capacity (42005)
- LOOS Stud, Right Hand, 304 S.S, Cable Size 3/32 (MS21259-3RH)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 900 lb (K6624B)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 600 lb (K3624B)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 750 lb (K4824B)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 750 lb (KT4824B)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 1300 lb (K9636B)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 900 lb (KT6624B)
- WESTWARD General Purpose Steel Mobile Workstation, Steel, Flat, 2 Shelves, 1,200 lb (3110-95W)
- Spc Industrial Utility Carts