Shop All Plastic Shelving
Spc Industrial
Dura-Shelf, Adjustable, Solid 48 24 72 H
Mfr # AST4824X4
Zoro # G5967217
product price: $440.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$440.99
Free 30-Day Returns
Key Features
- Number of Shelves 4
- Material Plastic
- Load Capacity 1760 lb.
- Depth 24"
- Height 72"
Product Information
- Brand Spc Industrial
- MFR # AST4824X4
- Zoro # G5967217
- Country of Origin United States
- Category Plastic Shelving
Dimensions
Depth | 24" |
Height | 72" |
Width | 48" |
Details
Item | Dura-Shelf Adjustable Solid Top |
Number of Shelves | 4 |
Material | Plastic |
Load Capacity | 1760 lb. |
Description
Dura-Shelf,Adjustable,Solid 48 24 72 H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Rack Shelf 2Ux14D (RMK214-LFP)
- WHITMOR SURE GRIP HANGER (6672-2396-5)
- QUANTUM STORAGE SYSTEMS 40 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, Red, 11 5/8 in L (QSB802RD)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 16.5 cu ft Volume Capacity (S0-5524-2BLACK)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, Solid 66 24 72 H (AST6624X4)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 36"x24", 3-Shelf System (MDS3624X3)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 66"x24", 3-Shelf System (MDS6624X3)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 48"x24", 3-Shelf System (MDS4824X3)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, 96 x 24, 72" H (AS9624X4)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, 96 x 24, 48" H (AS9624X3)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 66"x24", 4-Shelf System (MDS6624X4)
- Spc Industrial Plastic Shelving