Shop All Plastic Shelving
Spc Industrial
Dura-Shelf Adjustable Grid Top, 24 in D, 66 in W, 72 in H, 4 Shelves
Mfr # AS6624X4
Zoro # G5967083
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 72 in
- Number of Shelves 4
- Overall Width 66 in
- Overall Depth 24 in
- Material Plastic
Product Information
- Brand Spc Industrial
- MFR # AS6624X4
- Zoro # G5967083
- Country of Origin United States
- Category Plastic Shelving
Dimensions
Overall Height | 72 in |
Overall Width | 66 in |
Overall Depth | 24 in |
Width | 66" |
Depth | 24" |
Height | 72" |
Details
Item | Dura-Shelf Adjustable Grid Top |
Number of Shelves | 4 |
Material | Plastic |
Load Capacity | 1850 lb. |
Adjustability | Adjustable |
Description
Dura-Shelf,Adjustable,66 x 24,72 In. H, Adjustability Adjustable, Overall Depth 24 in, Overall Height 72 in, Overall Width 66 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Steel Hanging Shelf Bracket, Unfinished 2"W x 8"D x 6"H (BKTM02X08X06HSCRS)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Yellow (1239-100YL)
- ZORO SELECT Recycled Rigid PVC Pallet, 36 in L, 36 in W, 4 in H (05000224)
- ROMANOFF Stowaway 3in Letter Tray no Lid, Blue, PK3 (ROM15104)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 48"x24", 3-Shelf System (MDS4824X3)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, 96 x 24, 72" H (AS9624X4)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 36"x24", 3-Shelf System (MDS3624X3)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 66"x24", 4-Shelf System (MDS6624X4)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, 96 x 24, 48" H (AS9624X3)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 66"x24", 3-Shelf System (MDS6624X3)
- STRUCTURAL PLASTICS Add-On Plastic Shelving, Open Style, 24 in D, 66 in W, 24 in H, 1 Shelves, Black (S6624A)
- Spc Industrial Plastic Shelving