Shop All Plastic Shelving
Spc Industrial
Dura-Shelf, Adjustable, 48 x 24, 48" H
Mfr # AS4824X3
Zoro # G5967129
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Number of Shelves 3
- Overall Width 48 in
- Overall Depth 24 in
- Material Plastic
Product Information
- Brand Spc Industrial
- MFR # AS4824X3
- Zoro # G5967129
- Country of Origin United States
- Category Plastic Shelving
Dimensions
Overall Height | 48 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Width | 48" |
Height | 48" |
Depth | 24" |
Details
Item | Dura-Shelf Adjustable Grid Top |
Number of Shelves | 3 |
Material | Plastic |
Load Capacity | 1032 lb. |
Decking Material | Polyethylene |
Whole Unit Load Capacity | 1,015 lb |
Frame Material | Polyethylene |
Description
Dura-Shelf,Adjustable,48 x 24,48 In. H, Number of Shelves 3, Decking Material Polyethylene, Polyethylene, Overall Depth 24 in, Overall Height 48 in, Overall Width 48 in, 1,015 lb Whole Unit Load Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf Riser, 60 W x 10-1/2 D x 12 H, Gray (R-1060)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, Red, 11 5/8 in L (30090RED)
- 80/20 Panel Mount Block 1/4 Turn M6 Slot8 (14143)
- 80/20 L-Handle, For 40 Series (40-6800)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 36"x24", 3-Shelf System (MDS3624X3)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 48"x24", 3-Shelf System (MDS4824X3)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 66"x24", 4-Shelf System (MDS6624X4)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 66"x24", 3-Shelf System (MDS6624X3)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, 96 x 24, 72" H (AS9624X4)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, Solid 66 24 72 H (AST6624X4)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 48 in W, 75 in H, 4 Shelves, Black (S4824x4)
- Spc Industrial Plastic Shelving