Shop All Plastic Shelving
Spc Industrial
Dura-Shelf, Adjustable, 16 x 96, 72" H
Mfr # AS9616X4
Zoro # G5967232
product price: $450.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$450.99
Free 30-Day Returns
Key Features
- Number of Shelves 4
- Material Plastic
- Height 72"
- Depth 16"
- Load Capacity 1800 lb.
Product Information
- Brand Spc Industrial
- MFR # AS9616X4
- Zoro # G5967232
- Country of Origin United States
- Category Plastic Shelving
Dimensions
Height | 72" |
Depth | 16" |
Width | 96" |
Details
Item | Dura-Shelf Adjustable Grid Top |
Number of Shelves | 4 |
Material | Plastic |
Load Capacity | 1800 lb. |
Whole Unit Load Capacity | 1,800 lb |
Frame Material | Polyethylene |
Description
Dura-Shelf,Adjustable,16 x 96,72 In. H, Number of Shelves 4, Decking Material Polyethylene, Polyethylene, Overall Depth 16 in, Overall Height 72 in, Overall Width 96 in, 1,800 lb Whole Unit Load Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Beam, Teardrop, Roll Formed Style, 4-3/16" H, 96 in W, 2 7/16 in D, Orange (SBRUM400096ZCP)
- ZORO SELECT Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LW90)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Blue, Polypropylene, 17 1/4 in L, 11 in W, 8 in H (TUB1711-8BL)
- 80/20 Standard T-Nut M8 X 1.25 15 S (3868)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 66"x24", 3-Shelf System (MDS6624X3)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 48"x24", 3-Shelf System (MDS4824X3)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 66"x24", 4-Shelf System (MDS6624X4)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 36"x24", 3-Shelf System (MDS3624X3)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, Solid 66 24 72 H (AST6624X4)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, 96 x 24, 72" H (AS9624X4)
- NEXEL 5 Tier Vented Plastic Shelving, 36W x 24D x 74H, Nexelon Finish (PM24367N5)
- Spc Industrial Plastic Shelving