Shop All Plastic Shelving
Spc Industrial
Dura-Shelf, Adjustable, 16 x 96, 48" H
Mfr # AS9616X3
Zoro # G5967022
product price: $401.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$401.99
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Number of Shelves 3
- Overall Width 96 in
- Overall Depth 16 in
- Material Plastic
Product Information
- Brand Spc Industrial
- MFR # AS9616X3
- Zoro # G5967022
- Country of Origin United States
- Category Plastic Shelving
Dimensions
Overall Height | 48 in |
Overall Width | 96 in |
Overall Depth | 16 in |
Height | 48" |
Width | 96" |
Depth | 16" |
Details
Item | Dura-Shelf Adjustable Grid Top |
Number of Shelves | 3 |
Material | Plastic |
Load Capacity | 1350 lb. |
Decking Material | Polyethylene |
Whole Unit Load Capacity | 1,350 lb |
Frame Material | Polyethylene |
Description
Dura-Shelf,Adjustable,16 x 96,48 In. H, Number of Shelves 3, Decking Material Polyethylene, Polyethylene, Overall Depth 16 in, Overall Height 48 in, Overall Width 96 in, 1,350 lb Whole Unit Load Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 150 lb Storage Bin, Plastic, 11 in W, 10 in H, Red, 23 7/8 in L (30287RED)
- FAZTEK Fastener Set, Bright Zinc Finish, PK6 (15MFA3928)
- AMGOOD 18inX 72in Stainless Steel Tubular Wall Shelf (AMG WS-TR-1872)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, Red, 11 5/8 in L (30150REDBLANK)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 66"x24", 3-Shelf System (MDS6624X3)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 36"x24", 3-Shelf System (MDS3624X3)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, 96 x 24, 72" H (AS9624X4)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, Solid 66 24 72 H (AST6624X4)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 48"x24", 3-Shelf System (MDS4824X3)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, 96 x 24, 48" H (AS9624X3)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping & Storage Container 23-3/4x19-1/4x12-1/2 Blue (DC2420-12BLUE)
- Spc Industrial Plastic Shelving