Shop All Plastic Shelving
Spc Industrial
Dura-Shelf, Adjustable, 16 x 36, 48" H
Mfr # AS3616X3
Zoro # G5966961
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Number of Shelves 3
- Overall Width 36 in
- Overall Depth 16 in
- Material Plastic
Product Information
- Brand Spc Industrial
- MFR # AS3616X3
- Zoro # G5966961
- UPC # 00747494121339
- Country of Origin United States
- Category Plastic Shelving
Dimensions
Overall Height | 48 in |
Overall Width | 36 in |
Overall Depth | 16 in |
Depth | 16" |
Height | 48" |
Width | 36" |
Details
Item | Dura-Shelf Adjustable Grid Top |
Number of Shelves | 3 |
Material | Plastic |
Load Capacity | 505 lb. |
Decking Material | Polyethylene |
Frame Material | Polyethylene |
Whole Unit Load Capacity | 500 lb |
Description
Dura-Shelf,Adjustable,16 x 36,48 In. H, Number of Shelves 3, Decking Material Polyethylene, Polyethylene, Overall Depth 16 in, Overall Height 48 in, Overall Width 36 in, 500 lb Whole Unit Load Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Narrow Steel Shelving 48" Height x 30" Width x 12" Depth (66963)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, Black, 10 7/8 in L (QUS230BK)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WST2-3660-36)
- KRUEGER Therma Level Gauge, Tank Depth 30", 2"NPT (H-2-30)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 48"x24", 3-Shelf System (MDS4824X3)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 66"x24", 4-Shelf System (MDS6624X4)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, 96 x 24, 72" H (AS9624X4)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 36"x24", 3-Shelf System (MDS3624X3)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, Solid 66 24 72 H (AST6624X4)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, 96 x 24, 48" H (AS9624X3)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 48 in W, 51 in H, 3 Shelves, Black (S4824x3)
- Spc Industrial Plastic Shelving