Shop All Plastic Shelving
Spc Industrial
Dura-Shelf, Adjst, Solid Top, 96 x 24, 48" H
Mfr # AST9624X3
Zoro # G5967208
product price: $486.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$486.99
Free 30-Day Returns
Key Features
- Number of Shelves 3
- Material Plastic
- Load Capacity 2650 lb.
- Width 96"
- Depth 24"
Product Information
- Brand Spc Industrial
- MFR # AST9624X3
- Zoro # G5967208
- Country of Origin United States
- Category Plastic Shelving
Dimensions
Width | 96" |
Depth | 24" |
Height | 48" |
Details
Item | Dura-Shelf Adjustable Solid Top |
Number of Shelves | 3 |
Material | Plastic |
Load Capacity | 2650 lb. |
Description
Dura-Shelf,Adjst,Solid Top,96 x 24,48 In. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACK-ON Quick Access Safes, 10 in W, 5 1/2 in H (QAS-1845-E)
- GLOBAL EQUIPMENT 32 X 40 Folding Wire Container Accessory Lid-Hinged (275976)
- KNAPE & VOGT Kv 255 Zc 72 Shelf Standards Zinc 72 in. (255 ZC 72)
- 80/20 4 Hole Inside Gusset (40-4336)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 36"x24", 3-Shelf System (MDS3624X3)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 66"x24", 3-Shelf System (MDS6624X3)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 48"x24", 3-Shelf System (MDS4824X3)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, 96 x 24, 72" H (AS9624X4)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 66"x24", 4-Shelf System (MDS6624X4)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, Solid 66 24 72 H (AST6624X4)
- NEXEL 5 Tier Vented Plastic Shelving, 60W x 24D x 74H, Nexelon Finish (PM24607N5)
- Spc Industrial Plastic Shelving