Shop All Plastic Shelving
Spc Industrial
Dura-Shelf, Adjst, Solid Top, 48 x 24, 48" H
Mfr # AST4824X3
Zoro # G5967171
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Shelves 3
- Material Plastic
- Depth 24"
- Load Capacity 1330 lb.
- Height 48"
Product Information
- Brand Spc Industrial
- MFR # AST4824X3
- Zoro # G5967171
- Country of Origin United States
- Category Plastic Shelving
Dimensions
Depth | 24" |
Height | 48" |
Width | 48" |
Details
Item | Dura-Shelf Adjustable Solid Top |
Number of Shelves | 3 |
Material | Plastic |
Load Capacity | 1330 lb. |
Description
Dura-Shelf,Adjst,Solid Top,48 x 24,48 In. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARKE Cantilever Rack Single Upright, 144x40in. (25CS37144)
- LYON Shelf, 24 in D, 60 in W (DD66010)
- GLOBAL EQUIPMENT Flammable Cabinet, Manual Close Single Door, 12 Gallon, 23"Wx18"Dx35"H (SC12F)
- ZORO SELECT Pail, F-Style, Rect, 2.5 gal, PE, White (GFS320W)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 48"x24", 3-Shelf System (MDS4824X3)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 36"x24", 3-Shelf System (MDS3624X3)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, 96 x 24, 72" H (AS9624X4)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, Solid 66 24 72 H (AST6624X4)
- SPC INDUSTRIAL Dura-Shelf, Adjustable, 96 x 24, 48" H (AS9624X3)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 66"x24", 3-Shelf System (MDS6624X3)
- SEVILLE CLASSICS Steel Wire Shelving, 4 Tier, Chrome (SHE15387B)
- Spc Industrial Plastic Shelving