Shop All Tool Chests & Cabinets
Spc Industrial
36" x 24" Industrial Tool Cart
Mfr # ITC363724
Zoro # G5967503
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24 in
- Tool Storage Type Included Rolling Cabinet
Product Information
- Brand Spc Industrial
- MFR # ITC363724
- Zoro # G5967503
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Depth | 24 in |
Details
Item | Tool Cart |
Tool Storage Type Included | Rolling Cabinet |
Description
The SPC Industrial ITC363724 36" x 24" Industrial Tool Cart is a heavy-duty tool storage solution. It has a built-in compartmentalized rolling cabinet for organizing your tools and keeping them within reach when you need them most. The SPC Industrial ITC363724 36" x 24" Industrial Tool Cart will help you stay organized and ready to go on the job site or in your garage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" Drive 6-Point Deep Impact Socket 33MM (7533ML)
- AJAX TOOL WORKS PUNCH 3/8" LONG TAPERED 8"OAL (AJ587)
- DEWALT 1-1/4" x 6" Heavy Duty Spade Bit (DW1584)
- WESTWARD Torque Driver, 1/4", 1.77 to 35.39 in.-lb. (6PAF5)
- SAWSTOP Tool Cabinet, Black, Steel, 32 in W (TSA-UTC32)
- BETA C27S Tool Trolley, 3 Drawer, Gray, Sheet Metal, 30 in W x 15-1/2 in D x 39 in H (C27S-G)
- BETA Mobile Roller Cabinet, 6 Drawer, Orange (039000031)
- RUBBERMAID COMMERCIAL Mobile Workcenter, 5 Drawer, Black, 32-1/2 in W x 20 in D x 33-1/2 in H (FG773488BLA)
- K-TOOL INTERNATIONAL Service Cart, 4 Drawer, Gray, 35 in W (KTI75150)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 8 Drawer, Black, 54 in W x 19 in D x 27-1/2 in H (CMST35282BK)
- STANLEY Tool Chest, 2 Drawer, Black (STST22621BK)
- Spc Industrial Tool Chests & Cabinets