Shop All Wood Screws
Spax
Wood Screw, 3-1/4 in, Galvanized Flat Head 83 PK
Mfr # 4191670450804
Zoro # G205993098
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- System of Measurement Inch
- Finish Galvanized
- Interior/Exterior Exterior
Product Information
- Brand Spax
- MFR # 4191670450804
- Zoro # G205993098
- UPC # 712216022195
- Country of Origin United States
- Category Wood Screws
Dimensions
Fastener Length | 3-1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Finish | Galvanized |
Interior/Exterior | Exterior |
Item | Wood Screw |
Description
A powerful galvanized exterior deck screw with proprietary HCR-X coating is the fastener of choice for contractors working with treated lumber. Featuring patented thread technology SPAX Multi-Purpose Construction Screws are engineered for use in multiple materials drive faster and ensure stronger connections than imported commodity screws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M12 x 1.75mm, 35mm L, PK50 (M51240.120.0035)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/16in.dia., PK5 (U51580.018.0150)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-20, 18-8 Stainless Steel, Not Graded, 8 PK (68492)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51862.025.0050)
- SPAX Wood Screw, 2-1/2 in, Galvanized Flat Head 109 PK (4191670450604)
- SPAX Wood Screw, 3-1/2 in, Galvanized Flat Head 59 PK (4191670500904)
- SPAX TRIM SCREW DBL WH 2-1/2in. (42418304006068)
- SPAX CONST SCREW YZ 5in. PK12 (45810207012743)
- SPAX CONSTRUTN SCREW #8X2-1/2in. (42318704006068)
- SPAX CNSTR SCREW #8X2-1/2in. MDF (4351010400604)
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61706)
- Spax Self-Tapping Screws