Shop All Sheet Metal Screws
Spax
Sheet Metal Screw, 8 in, Washer Head Torx Drive, 12 PK
Mfr # 45818208020343
Zoro # G005310002
product price: $33.15
/pk 12, $2.76/ea
Sold in multiples of 5 for $165.75
$165.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Head Type Washer
- Interior/Exterior Exterior
Product Information
- Brand Spax
- MFR # 45818208020343
- Zoro # G005310002
- UPC # 712216024366
- Country of Origin United States
- Category Sheet Metal Screws
Dimensions
Fastener Length | 8 in |
Details
System of Measurement | Inch |
Head Type | Washer |
Drive | Torx |
Item | Sheet Metal Screw |
Interior/Exterior | Exterior |
Description
SPAX PowerLags offer the largest selection of code-recognized structural wood-to-wood fasteners in the industry. Featuring SPAX patented thread technology they require no pre-drilling and drive faster and easier than conventional lags and other structural lag screws. HCR high corrosion resistant coating option for use in interior or exterior applications including treated lumber. The low-profile large diameter head design provides outstanding clamping force and improved aesthetics. Deep T-Star drive offers excellent bit engagement without requiring a ôspecialö driver bit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Steel, 8mm dia., PK10 (M39070.080.0024)
- ZORO SELECT Fully Threaded Rod, 1-3/8"-6, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.137.3600)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 4 in Bd L, Aluminum Clear Anodized, 1/2 in OD, 2 PK (ZA0136-AL28)
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51050.012.0075)
- SPAX Sheet Metal Screw, 3-1/2 in, Washer Head Torx Drive (4581820800905)
- SPAX Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Flat Head (4101010350202)
- SPAX Sheet Metal Screw, #6 x 1 in, Yellow Zinc Plated Flat Head (4101020350252)
- SPAX Sheet Metal Screw, #6 x 1-1/4 in, Yellow Zinc Plated Flat Head (4101020350322)
- SPAX Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Flat Head (4101010400322)
- SPAX Sheet Metal Screw, #10 x 1 in, Zinc Plated Flat Head (4101010500252)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/4 in, Black Steel Pan Head Phillips Drive, 6 PK (79428)
- Spax Self-Tapping Screws