Shop All Sheet Metal Screws
Spax
Sheet Metal Screw, #6 x 1 in, Yellow Zinc Plated Flat Head
Mfr # 4101020350252
Zoro # G2693869
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- System of Measurement Inch
- Finish Yellow Zinc Plated
Product Information
- Brand Spax
- MFR # 4101020350252
- Zoro # G2693869
- UPC # 712216010215
- Country of Origin Germany
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Finish | Yellow Zinc Plated |
Item | Sheet Metal Screw |
Description
Patented flat head design featuring ribs on the underside of the head facilitates a clean flush or countersunk finish in wood and acts as a brake against metal hardware to prevent stripping out. For use with either a phillips or square drive bit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1-3/4, PK10 (U39000.250.0175)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 30 mm L, 5 PK (932945)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Bronze Steel Pan Head Phillips Drive, 25 PK (35957)
- HILLMAN Hillman Fasteners 47127 5 lbs. 2 in. Coarse Thread Drywall Screw - Black (196534)
- SPAX Sheet Metal Screw, #8 x 1 in, Yellow Zinc Plated Flat Head (4101020400252)
- SPAX Sheet Metal Screw, #8 x 1-1/4 in, Yellow Zinc Plated Flat Head (4101020400322)
- SPAX Sheet Metal Screw, #8 x 3/4 in, Yellow Zinc Plated Flat Head (4101020400202)
- SPAX Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Flat Head (4101010500322)
- SPAX Sheet Metal Screw, #6 x 5/8 in, Pan Head (4111010350162)
- SPAX Sheet Metal Screw, #10 x 1 in, Zinc Plated Flat Head (4101010500252)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.016.0075)
- Spax Self-Tapping Screws