Shop All Sheet Metal Screws
Spax
Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Flat Head
Mfr # 4101010500322
Zoro # G1764801
original price:
$7.85
new price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- System of Measurement Inch
- Finish Zinc Plated
Product Information
- Brand Spax
- MFR # 4101010500322
- Zoro # G1764801
- UPC # 712216001138
- Country of Origin Germany
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Finish | Zinc Plated |
Item | Sheet Metal Screw |
Description
Patented flat head design featuring ribs on the underside of the head facilitates a clean flush or countersunk finish in wood and acts as a brake against metal hardware to prevent stripping out. For use with either a phillips or square drive bit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain 316 Stainless Steel, 25 mm L, 50 PK (M55010.060.0025)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1in, Pln, PK100 (U39100.015.0100)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 3/4"-10, Steel, Grade 8, Plain (A042048000J8)
- PRIME-LINE Hex Bolts 5/8in-11 X 1-1/2in A307 Grade A Zinc Plated Steel 10PK (9061082)
- SPAX Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Flat Head (4101010350162)
- SPAX Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Flat Head (4101010400402)
- SPAX Sheet Metal Screw, #6 x 1 in, Zinc Plated Flat Head (4101010350252)
- SPAX Sheet Metal Screw, #10 x 1 in, Zinc Plated Flat Head (4101010500252)
- SPAX Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Flat Head (4101010500402)
- SPAX Sheet Metal Screw, #6 x 1-1/4 in, Zinc Plated Flat Head (4101010350322)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 25 PK (62714)
- Spax Self-Tapping Screws