Shop All Wood Screws
This Product is Discontinued
Spax
Multi-Material Screw, zinc Steel Pan Head 100 PK (Discontinued)
Mfr # 4111010400403
Zoro # G2853767
This Product is Discontinued
Key Features
Pan Head
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish zinc
- Drive Type Phillips/Square
Product Information
- Brand Spax
- MFR # 4111010400403
- Zoro # G2853767
- Country of Origin United States
- Category Wood Screws
Dimensions
Drive Size | #2 |
Size | #8 |
Length | 1-1/2" |
Details
System of Measurement | Inch |
Head Type | Pan |
Material | Steel |
Finish | zinc |
Item | Multi-Material Screw |
Drive Type | Phillips/Square |
Thread Type | UNC |
Description
Multi-Material Screw, Head Type Pan, Steel, Finish Zinc, Size #8, Length 1-1/2 In., Drive Type Phillips/Square, Driver Size #2, Thread Type UNC, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.