Shop All Solenoid Valves
Spartan Scientific
24VDC Ultem Solenoid Valve, Normally Closed, 3/4 in Pipe Size
Mfr # 3685-030-9213B
Zoro # G8160512
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/4 in
- Electrical Connections Wire Leads
- Valve Design 2-Way/2-Position
- Voltage 24VDC
- Orifice Dia. 1-1/8"
Product Information
- Brand Spartan Scientific
- MFR # 3685-030-9213B
- Zoro # G8160512
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 3/4 in |
Orifice Dia. | 1-1/8" |
Overall Height | 4-19/32" |
Overall Length | 3" |
Pipe Size | 3/4" |
Overall Width | 2-51/64" |
Orifice Diameter | 1 1/8 in |
Nominal Pipe Size | 3/4 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Remote Pilot, Nominal Pipe Size 3/4 in, Orifice Diameter 1 1/8 in, Body Material PEI, Coefficient of Volume (Cv) 9.5, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material EPDM, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Water Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 3" BRASS NIPPLE (311-064)
- RUBBERMAID DISH DRAINR 13.5X17.5BIS (6032-AR-BISQU)
- COPPER PRESS BY TMG 1 in. x 1 in. Copper 45-Degree Press x Press Elbow (XPRE145)
- KUNKLE VALVE Adjustable Relief Valve, 1 In, 100 psi (0019-E11-MG0100)
- SPARTAN SCIENTIFIC 24V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/8 in Pipe Size (3827-E60-AA86B)
- SPARTAN SCIENTIFIC 24VDC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/8 in Pipe Size (3827-B60-AA83B)
- SPARTAN SCIENTIFIC 120V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-B60-AAB7B)
- SPARTAN SCIENTIFIC 12VDC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-B60-AAC2B)
- SPARTAN SCIENTIFIC 24VAC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/2 in Pipe Size (3585-020-9236B)
- SPARTAN SCIENTIFIC 12V DC Ultem Solenoid Valve, Normally Closed, 1 in Pipe Size (3685-020-9222B)
- CHIEF Soleniod Valve, D03, 12V DC (220311)
- Spartan Scientific Solenoid Valves